Shop All Hole Saws
Morse
Carbide Tipped Holesaw, 7/16" Hex, 1-3/8
Mfr # MHSTK22
Zoro # G006000094
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 15/16 in
- Arbor Design Not Included
- Thread Size 5/8" -18
- Shank Size 7/16" hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 15/16 in |
Thread Size | 5/8" -18 |
Shank Size | 7/16" hex |
Saw Dia. | 1 3/8 in |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 2/3 |
Item | Carbide tipped holesaw |
Impact Rated | No |
Materials Cut | Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel |
Number of Teeth (Hole Cutters Only) | 3 TPI |
Primary Material Application | General Purpose |
Description
Carbide tipped holesaw, Primary Material Application General Purpose, Materials Cut Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 3/8 in, Teeth per Inch 2/3, Number of Teeth (Hole Cutters Only) 3 TPI, Max. Cutting Depth 1 15/16 in, Impact Rated No, Thread Size 5/8 In. -18, Shank Size 7/16 In. hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (10E279)
- DIABLO Demo Demon 1-1/8 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4060)
- VEGA Nutsetter, 3/8 Mag Nutsetter x 4 (1100MN616S)
- BOSCH 2-Cutter Hammer Drill Bit Set 5/32", 3/16", #2, #3, 1/4", 5/16" SDS Plus (HC2309)
- MORSE 1-1/8" Bi-Metal Hole Saw (MHS18)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-5/8 (MHSTK42)
- MORSE 157285 MHST Hole Saw, 1-3/4 in dia, 1-15/16 in D Cutting, Tungsten Carbide Tip Cutting Edge, 5/8-18 (MHST28)
- MORSE 3-1/8" Carbide Grit Hole Saw (MHSG50)
- MORSE 55mm Bi-Metal Hole Saw (MHS345)
- MORSE 2-1/16" Bi-Metal Hole Saw (MHS33)
- IRWIN Door Lock Install Metal (3111002)
- Morse Hole Saws & Cutters