Shop All Hole Saws
Morse
Carbide Tipped Holesaw, 7/16" Hex, 1-3/4
Mfr # MHSTK28
Zoro # G006000100
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 15/16 in
- Arbor Design Not Included
- Thread Size 5/8" -18
- Shank Size 7/16" hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 15/16 in |
Thread Size | 5/8" -18 |
Shank Size | 7/16" hex |
Saw Dia. | 1 3/4 in |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 2/3 |
Impact Rated | No |
Item | Carbide tipped holesaw |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel |
Number of Teeth (Hole Cutters Only) | 3 TPI |
Description
Carbide tipped holesaw, Primary Material Application General Purpose, Materials Cut Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 3/4 in, Teeth per Inch 2/3, Number of Teeth (Hole Cutters Only) 3 TPI, Max. Cutting Depth 1 15/16 in, Impact Rated No, Thread Size 5/8 In. -18, Shank Size 7/16 In. hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Spline Bit 2-Cutter 1/2" x 27" (48-20-4053)
- J.W. WINCO Knurled Retractable Plunger SS Body SS Nose 1x6lbs Pressure 5/16-18 Thread (5THS3)
- OLFA Retractable Snap-Off Utility Knife, Stainless Steel (SVR-2)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A42)
- MORSE Carbide Hole Cutter, 3/4in. Hole, 1in. D (CTD12)
- MORSE Hole Saw Spring, PK5 (MES105)
- MORSE 68mm Bi-Metal Hole Saw (MHS425)
- MORSE 3/4" Bi-Metal Hole Saw (MHSA12C)
- MORSE Hole Cutter, Deep, Series: CTD, 3-5/8 in dia, 1 in Cutting Depth, 1/4 in Drill, Carbide Cutting Edge (CTD58)
- MORSE 3-1/8" Bi-Metal Hole Saw (MHSA50C)
- LENOX Hole Saw, Bi-Metal, Dia 1-7/8 (3003030L)
- Morse Hole Saws