Shop All Hole Saws
Morse
Carbide Tipped Holesaw, 3/8" Hex, 11/16
Mfr # MHSTK11
Zoro # G306000084
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 15/16 in
- Arbor Design Not Included
- Thread Size 1/2" -20
- Shank Size 3/8" hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 15/16 in |
Thread Size | 1/2" -20 |
Shank Size | 3/8" hex |
Saw Dia. | 11/16 in |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 2/3 |
Item | Carbide tipped holesaw |
Impact Rated | No |
Number of Teeth (Hole Cutters Only) | 3 TPI |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel |
Description
Carbide tipped holesaw, Primary Material Application General Purpose, Materials Cut Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 11/16 in, Teeth per Inch 2/3, Number of Teeth (Hole Cutters Only) 3 TPI, Max. Cutting Depth 1 15/16 in, Impact Rated No, Thread Size 1/2 In. -20, Shank Size 3/8 In. hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL W Style: W-163 Die (49-16-W163)
- MILWAUKEE TOOL 4" 6 TPI Bi-Metal Jig Saw Blades (5 Pack) (48-42-2300)
- PROTO 3/8 in Drive, 5/8 in 6 pt SAE Socket, 6 Points (J7220HF)
- HHIP A-Type M25 X 1.5 ER-20 Bearing Type Collet Chuck Nut (3900-0660)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-5/8 (MHSTK42)
- MORSE Hole Cutter, Metal, Saw Diameter 1-1/16in. (CTS17)
- MORSE Carbide Hole Cutter, 1-5/8in Hole, 3/16inD (CTS26)
- MORSE Hole Cutter, Metal, Saw Diameter 2-5/8 in. (CTS42)
- MORSE 1-1/2" Carbide Grit Hole Saw (MHSG24)
- MORSE 2-3/8" Bi-Metal Hole Saw (MHS38)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-7/16" (37mm) (FCH0176-G)
- Morse Hole Saws