Shop All Hole Saws
Morse
Carbide Tipped Holesaw, 3/8" Hex, 1-3/16
Mfr # MHSTK19
Zoro # G506000099
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 15/16 in
- Arbor Design Not Included
- Thread Size 1/2" -20
- Shank Size 3/8" hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 15/16 in |
Thread Size | 1/2" -20 |
Shank Size | 3/8" hex |
Saw Dia. | 1 3/16 in |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 2/3 |
Impact Rated | No |
Item | Carbide tipped holesaw |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel |
Number of Teeth (Hole Cutters Only) | 3 TPI |
Description
Carbide tipped holesaw, Primary Material Application General Purpose, Materials Cut Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 3/16 in, Teeth per Inch 2/3, Number of Teeth (Hole Cutters Only) 3 TPI, Max. Cutting Depth 1 15/16 in, Impact Rated No, Thread Size 1/2 In. -20, Shank Size 3/8 In. hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Front Load Heavy Duty Retractable Utility Knife, 3 #92 Blade Black 6pk (16880)
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Plug Tap (DWT60752)
- BOSCH Impact Driver Bits, Phillips(R), #3, PK10 (ITPH31B)
- KRAFT TOOL Replacement Tines for Flat Wire Texture (CC200-10)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 3/4 (MHSTK12)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 1-1/8 (MHSTK18)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 1 (MHSTK16)
- MORSE Carbide Hole Cutter, 1-1/4in. Hole, 1in. D (CTD20)
- MORSE 1-3/16" Bi-Metal Hole Saw (MHS19)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/4 in. (CTS44)
- GREENLEE Hole Saw, 4-3/4 in. Dia., Variable Pitch (825-4-3/4)
- Morse Hole Saws & Cutters