Shop All Hole Saws
Morse
Carbide Tipped Holesaw, 3/8" Hex, 1-1/8
Mfr # MHSTK18
Zoro # G106000116
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 15/16 in
- Arbor Design Not Included
- Thread Size 1/2" -20
- Shank Size 3/8" hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1 15/16 in |
Thread Size | 1/2" -20 |
Shank Size | 3/8" hex |
Saw Dia. | 1 1/8 in |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 2/3 |
Impact Rated | No |
Item | Carbide tipped holesaw |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel |
Number of Teeth (Hole Cutters Only) | 3 TPI |
Description
Carbide tipped holesaw, Primary Material Application General Purpose, Materials Cut Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 1/8 in, Teeth per Inch 2/3, Number of Teeth (Hole Cutters Only) 3 TPI, Max. Cutting Depth 1 15/16 in, Impact Rated No, Thread Size 1/2 In. -20, Shank Size 3/8 In. hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS 30 In. Gooseneck Wrecking Bar (32457)
- MARSON Mandrel & Nosepiece, 1/4-20, Steel (34617)
- INGERSOLL-RAND Air Chisel Scaler, 4800 BPM, 1-1/8" Stroke, 1" Bore (125CI-A)
- POSI LOCK Jaw Puller, 14" Jaw Reach, 35 tons Cap. (216)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 1-3/16 (MHSTK19)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 7/8 (MHSTK14)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 1 (MHSTK16)
- MORSE 1-1/16" Bi-Metal Hole Saw (MHS17)
- MORSE 2-1/4" Bi-Metal Hole Saw (MHS36)
- MORSE Carbide Hole Cutter, 2in. Hole, 3/16in. D (CTS32)
- MORSE HOLESAW BIM MHS BULK 25 1-3/16 189194 (MHS19B25)
- Morse Hole Saws