No Product Image Available
Morse

Carbide Tipped Bandsaw Blade, 19 ft. 6


product price: $342.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Teeth per Inch 3
  • Blade Thickness 0.035 in
  • Metal Cutting Type Thick Metal, Thin Metal
  • Blade Length 19 ft 6 in
  • Tip Material Carbide
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Blade Length 19 ft 6 in
Blade Width 3/4 in

Details

Item Portable Band Saw Blade
Teeth per Inch 3
Blade Thickness 0.035 in
Metal Cutting Type Thick Metal, Thin Metal
Tip Material Carbide
Blade Material Alloy Steel
Primary Material Application Foundry
For Use With Saw Type Band Saws
Blade Series M-Factor FB+

Description

Portable Band Saw Blade, For Use With Saw Type Band Saws, Primary Material Application Foundry, Blade Length 19 ft 6 in, Teeth per Inch 3, Blade Series M-Factor FB+, Blade Material Alloy Steel, Tip Material Carbide, Blade Width 3/4 in, Blade Thickness 0.035 in, Metal Cutting Type Thick Metal, Thin Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.