Shop All Hole Saw Kits
Morse
Carbide Hole Cutter Kit, 9 Pcs., 6 Teeth
Mfr # CTS02
Zoro # G4171986
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metalworking, Plumbing, Electrical Works
- Tooth Material Carbide Tipped
- Number of Pieces 9
- Saw Sizes Included 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
- Includes Ejector Spring, Hex Key, Pilot Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # CTS02
- Zoro # G4171986
- UPC # 050326166737
- Country of Origin Taiwan, Province of China
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" |
Shield Dia. | Not Included |
Pilot Drill Size | 1/4 in dia x 2 3/4 in L |
Thread Size | 5/8"-18 |
Range of Saw Sizes | 7/8" to 2-1/2" |
Max. Cutting Depth | 1/8 in |
Shank Size | 3/8 in |
Hole Cutter Sizes (Hole Cutters) | 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in |
Saw Size Range | 7/8 in to 2 1/2 in |
Details
Application | Metalworking, Plumbing, Electrical Works |
Tooth Material | Carbide Tipped |
Number of Pieces | 9 |
Includes | Ejector Spring, Hex Key, Pilot Drill |
Arbor Design | Built-In |
Primary Saw Application | Metal |
Replacement Pilot Drill No. | Mfr. No. CTSP |
Hole Saw Product Grouping | Hole Cutter Kits |
Item | Hole Cutter Kit |
Number of Teeth | 6 |
Number of Hole Cutters | 6 |
Impact Rated | No |
Materials Cut | Electrical Works, Metalworking, Plumbing |
Primary Material Application | Metal |
Description
Hole Cutter Kit, Primary Material Application Metal, Materials Cut Electrical Works, Metalworking, Plumbing, Arbor Design Built-In, Tooth Material Carbide Tipped, Max. Cutting Depth 1/8 in, Impact Rated No, Hole Cutter Sizes (Hole Cutters) 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in, Saw Size Range 7/8 in to 2 1/2 in, Number of Hole Cutters 6, Thread Size 5/8 In.-18, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia x 2 3/4 in L, Number of Pieces 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 98-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (441420)
- LENOX Snap Back Arbor (1779772)
- J.W. WINCO GN451-50-30-M10-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-50-30-M10-ES-55)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54923)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 3" (MHS08I)
- MORSE Maintenance Hole Saw Kit 11 pcs. (MHSG100)
- MORSE Hole Saw Kit, Saw Sizes 7/8" to 2-1/2" (MHS02E)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-3/4" (MHSELE01)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-1/2" (MHSPLU01)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-1/2" (MHS06I)
- MILWAUKEE TOOL HOLE DOZER General-Purpose Hole Saw Kit - 9PC (49-22-4006)
- Morse Hole Saws & Cutters