Shop All Hole Saws
Morse
Carbide Hole Cutter, 3/4in. Hole, 3/16in D
Mfr # CTS12
Zoro # G9477097
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper
- Arbor Design Built-In
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/8 in |
Shank Size | 3/8 in |
Saw Dia. | 3/4 in |
Pilot Drill Size | 1/4 in dia X 1 7/8 in L |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper |
Arbor Design | Built-In |
Item | Hole Cutter |
Hole Saw Product Grouping | Hole Cutters |
Number of Teeth | 8 |
Includes | Pilot Bit |
Replacement Pilot Drill No. | Mfr. No. CTSP |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Number of Teeth (Hole Cutters Only) | 8 |
Primary Material Application | General Purpose |
Impact Rated | Yes |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 3/4 in, Number of Teeth (Hole Cutters Only) 8, Max. Cutting Depth 1/8 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia X 1 7/8 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1/4 in. RotaCut Hole Cutter, 3 pack (11100C)
- DRILL AMERICA 11/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX611/64)
- PARAGON DIAMOND TOOLS 8'' x 500 x 1''DP Crack Chaser (CC-8-500-1DP)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-100 (196A6Z)
- MORSE Carbide Hole Cutter, 3/4in. Hole, 1in. D (CTD12)
- MORSE Carbide Tipped Holesaw, 1/2"-20 (MHSTK100)
- MORSE 2-1/16" Bi-Metal Hole Saw (MHS33)
- MORSE 1-3/4" Bi-Metal Hole Saw (MHS28)
- MORSE Hole Cutter, Metal, Saw Diameter 3-1/4in. (CTD52)
- MORSE Hole Cutter, Metal, Saw Diameter 2-7/8 in. (CTS46)
- BOSCH BIM STP Holesaw US 3-3/4In (HB375)
- Morse Hole Saws