Shop All Hole Saws
Morse
Carbide Hole Cutter, 2in. Hole, 1in. D
Mfr # CTD32
Zoro # G9477081
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper
- Arbor Design Built-In
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 in |
Shank Size | 3/8 in |
Saw Dia. | 2 in |
Pilot Drill Size | 1/4 in dia X 2 1/2 in L |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper |
Arbor Design | Built-In |
Replacement Pilot Drill No. | Mfr. No. CTDP |
Item | Hole Cutter |
Hole Saw Product Grouping | Hole Cutters |
Number of Teeth | 6 |
Includes | Pilot Bit |
Primary Material Application | General Purpose |
Number of Teeth (Hole Cutters Only) | 6 |
Impact Rated | Yes |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 2 in, Number of Teeth (Hole Cutters Only) 6, Max. Cutting Depth 1 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia X 2 1/2 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER Throttle Control Assembly for Tomahawk Honda Concrete Power Screed 20 (TVSAH-THRTL)
- SG TOOL AID Tack Puller (87820)
- MARTOR Safety Knife Straight, 158 mm L (32000110.02)
- J.W. WINCO GN822.1-5-C-ST Mini Indexing Plunger Steel (822.1-5-C-ST)
- MORSE Carbide Hole Cutter, 2in. Hole, 3/16in. D (CTS32)
- MORSE Hole Cutter, Metal, Saw Diameter 1-1/4" (CTD205)
- MORSE Hole Cutter, Metal, Saw Diameter 63/64 in. (CTD155)
- MORSE 177481 MHS Advanced Hole Saw, 3 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 Arbo (MHS48)
- MORSE Hole Cutter, Metal, Saw Diameter 9/16in. (CTS09)
- MORSE Hole Cutter, Metal, Saw Diameter 9/16 in. (CTD09)
- WESTWARD Hole Saw, Bi-Metal, 3-5/8 in. (29VU35)
- Morse Hole Saws & Cutters