Shop All Hole Saws
Morse
Carbide Hole Cutter, 1-7/8in Hole, 3/16inD
Mfr # CTS30
Zoro # G9477185
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper
- Arbor Design Built-In
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1/8 in |
Shank Size | 3/8 in |
Saw Dia. | 1 7/8 in |
Pilot Drill Size | 1/4 in dia X 1 7/8 in L |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper |
Arbor Design | Built-In |
Number of Teeth | 8 |
Includes | Pilot Bit |
Hole Saw Product Grouping | Hole Cutters |
Replacement Pilot Drill No. | Mfr. No. CTSP |
Item | Hole Cutter |
Number of Teeth (Hole Cutters Only) | 8 |
Impact Rated | Yes |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 1 7/8 in, Number of Teeth (Hole Cutters Only) 8, Max. Cutting Depth 1/8 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia X 1 7/8 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-5/16)
- BOSCH 78x712 S Auger Bit (NKST14)
- WIHA Insulated Socket Set, 16 pc. (31491)
- HYDE 4" Multi-Purpose Wallpaper Shaver/Scraper (33110)
- MORSE Carbide Hole Cutter, 1-7/8in. Hole, 1in. D (CTD30)
- MORSE 7/8" Bi-Metal Hole Saw (MHSA14C)
- MORSE Carbide Hole Cutter, 1-5/8in. Hole, 1in. D (CTD26)
- MORSE 1-1/8 Deep Cutting Hole Saw with Built-In Arbor (MHSA18C)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/4 in. (CTS44)
- MORSE 13/16" Bi-Metal Hole Saw (MHS13)
- DEWALT Bi-Metal Hole Saws (DAH180023)
- Morse Hole Saws