Shop All Hole Saws
Morse
Carbide Hole Cutter, 1-5/8in Hole, 3/16inD
Mfr # CTS26
Zoro # G9477167
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper
- Arbor Design Built-In
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/8 in |
Shank Size | 3/8 in |
Saw Dia. | 1 5/8 in |
Pilot Drill Size | 1/4 in dia X 1 7/8 in L |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper |
Arbor Design | Built-In |
Includes | Pilot Bit |
Hole Saw Product Grouping | Hole Cutters |
Number of Teeth | 8 |
Item | Hole Cutter |
Replacement Pilot Drill No. | Mfr. No. CTSP |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Primary Material Application | General Purpose |
Number of Teeth (Hole Cutters Only) | 8 |
Impact Rated | Yes |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 1 5/8 in, Number of Teeth (Hole Cutters Only) 8, Max. Cutting Depth 1/8 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia X 1 7/8 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Caliper w/Case, 6 In, White (3202-6)
- TITAN 14 in Drive Titanium Swivel Head Micro Ratchet (TIT11326)
- INSIZE Micrometer Stand, 6-27/64" Overall L (6301)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34254)
- MORSE Carbide Hole Cutter, 1-5/8in. Hole, 1in. D (CTD26)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4-1/2 (MHSTK72)
- MORSE Carbide Hole Cutter, 1-1/2in Hole, 3/16inD (CTS24)
- MORSE 2" Bi-Metal Hole Saw (MHSA32C)
- MORSE 177665 MHS Advanced Hole Saw, 4-1/8 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS66)
- MORSE 139809 Heavy Duty Hole Saw Arbor With MAPD3CT Carbide Tip Pilot Drill, 3/8 in Hex Shank, 1/4 in dia (MA34CT)
- XTREME BLU-MOL 3-1/2" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5151B)
- Morse Hole Saws