Shop All Hole Saws
Morse
Carbide Hole Cutter, 1-1/8in Hole, 3/16inD
Mfr # CTS18
Zoro # G9477124
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper
- Arbor Design Built-In
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/8 in |
Shank Size | 3/8 in |
Saw Dia. | 1 1/8 in |
Pilot Drill Size | 1/4 in dia X 1 7/8 in L |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper |
Arbor Design | Built-In |
Hole Saw Product Grouping | Hole Cutters |
Replacement Pilot Drill No. | Mfr. No. CTSP |
Item | Hole Cutter |
Includes | Pilot Bit |
Number of Teeth | 8 |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Impact Rated | Yes |
Number of Teeth (Hole Cutters Only) | 8 |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 1 1/8 in, Number of Teeth (Hole Cutters Only) 8, Max. Cutting Depth 1/8 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia X 1 7/8 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Communications Tool Kit, No. of Pcs. 4 (33-622)
- STANLEY Series 2000 Toolbox w/Tray, Two Lid Compartments (019151M)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-122)
- GARDNER BENDER Nut Bit Drive Size: 1/4", 5/16" , Num. of pieces:2 (NSS)
- MORSE Carbide Hole Cutter, 1-1/8in. Hole, 1in. D (CTD18)
- MORSE Hole Cutter, Metal, Saw Diameter 3-1/2 in. (CTS56)
- MORSE 1-7/8" Bi-Metal Hole Saw (MHS30)
- MORSE 4-3/8" Bi-Metal Hole Saw (MHS70)
- MORSE 13/16" Bi-Metal Hole Saw (MHSA13C)
- MORSE Hole Cutter, Metal, Saw Diameter 1-7/32in. (CTS195)
- DIABLO Hole Saw 3/4" (DHS0750)
- Morse Hole Saws & Cutters