Shop All Hole Saws
Morse
Carbide Hole Cutter, 1-1/8in. Hole, 1in. D
Mfr # CTD18
Zoro # G9477011
original price:
$52.79
6% off
new price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper
- Arbor Design Built-In
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 in |
Shank Size | 3/8 in |
Saw Dia. | 1 1/8 in |
Pilot Drill Size | 1/4 in dia X 2 1/2 in L |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper |
Arbor Design | Built-In |
Item | Hole Cutter |
Hole Saw Product Grouping | Hole Cutters |
Number of Teeth | 6 |
Replacement Pilot Drill No. | Mfr. No. CTDP |
Includes | Pilot Bit |
Primary Material Application | General Purpose |
Impact Rated | Yes |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Number of Teeth (Hole Cutters Only) | 6 |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 1 1/8 in, Number of Teeth (Hole Cutters Only) 6, Max. Cutting Depth 1 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia X 2 1/2 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN #14 VIX-BIT - 1/4 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19148)
- SIMONDS Half Round File, Half Round, 10inL, Natural (72758830)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 2000 ft.-lb. (CP796)
- BOSCH 12V 1/4" Cordless Brushless Impact Driver Kit (PS42-02)
- MORSE 75mm Bi-Metal Hole Saw (MHS475)
- MORSE 3-3/4" Bi-Metal Hole Saw (MHSA60C)
- MORSE 1-3/4" Bi-Metal Hole Saw (MHSA28C)
- MORSE Hole Cutter, Metal, Saw Diameter 63/64 in. (CTD155)
- MORSE 2-5/16" Bi-Metal Hole Saw (MHS37)
- MORSE Carbide Hole Cutter, 1-1/4in. Hole, 1in. D (CTD20)
- MORSE 4" Carbide Grit Hole Saw (MHSG64)
- Morse Hole Saws