Shop All Hole Saws
Morse
Carbide Hole Cutter, 1-1/4in. Hole, 1in. D
Mfr # CTD20
Zoro # G9477027
original price:
$67.59
17% off
new price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper
- Arbor Design Built-In
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 in |
Shank Size | 3/8 in |
Saw Dia. | 1 1/4 in |
Pilot Drill Size | 1/4 in dia X 2 1/2 in L |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper |
Arbor Design | Built-In |
Number of Teeth | 6 |
Item | Hole Cutter |
Hole Saw Product Grouping | Hole Cutters |
Replacement Pilot Drill No. | Mfr. No. CTDP |
Includes | Pilot Bit |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Impact Rated | Yes |
Primary Material Application | General Purpose |
Number of Teeth (Hole Cutters Only) | 6 |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 1 1/4 in, Number of Teeth (Hole Cutters Only) 6, Max. Cutting Depth 1 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia X 2 1/2 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bracket, LH (963144700)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 7/64 (C18003)
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87890CLB103315)
- KAPRO 985 APOLLO Heavy-Duty 96" Professional Box Level (985-41X-96)
- MORSE Hole Cutter, Metal, Saw Diameter 1-7/32in. (CTS195)
- MORSE Hole Saw Kit, Professional Tradesman, 25 pc, 1-15/16 in Cutting Depth, 5/6 TPI, Bi-Metal, Red (MHS23M)
- MORSE 1-7/16" Bi-Metal Hole Saw (MHS23)
- MORSE Hole Saw With Arbor, 6 In Dia, 1-15/16 In D Cutting, 7/16 In Arbor, 4/6 Tpi, Hss Cutting Edge (TA96)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-9/16 (MHSTK25)
- MORSE 2-1/2" Bi-Metal Hole Saw (MHS40)
- BLAIR EQUIPMENT CO HOLE CUTTER 1-1/2" (BL14648)
- Morse Hole Saws