Shop All Hole Saws
Morse
Carbide Hole Cutter, 1-1/2in Hole, 3/16inD
Mfr # CTS24
Zoro # G9477151
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper
- Max. Cutting Depth 1/8 in
- Arbor Design Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1/8 in |
Shank Size | 3/8 in |
Saw Dia. | 1 1/2 in |
Pilot Drill Size | 1/4 in dia X 1 7/8 in L |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper |
Arbor Design | Built-In |
Includes | Pilot Bit |
Number of Teeth | 8 |
Hole Saw Product Grouping | Hole Cutters |
Replacement Pilot Drill No. | Mfr. No. CTSP |
Item | Hole Cutter |
Impact Rated | Yes |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Number of Teeth (Hole Cutters Only) | 8 |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 1 1/2 in, Number of Teeth (Hole Cutters Only) 8, Max. Cutting Depth 1/8 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia X 1 7/8 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 6 lb Double Face Sledge, 32 Hickory Handle (13451)
- INTERNAL TOOL A Or-250-375 .210 O-Ring Dovetail Cutter (51-8035)
- WILLIAMS Interchangeable Torque Wrench, 24 1/2" L (350NMIMHW)
- URREA 3/8" Full polished 12-point combination wrench (1212)
- MORSE 13/16" Bi-Metal Hole Saw (MHSA13C)
- MORSE 3/4" Bi-Metal Hole Saw (MHSA12C)
- MORSE 68mm Bi-Metal Hole Saw (MHS425)
- MORSE 177689 MHS Advanced Hole Saw, 4-1/4 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS68)
- MORSE 177443 MHS Advanced Hole Saw, 2-3/4 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS44)
- MORSE Carbide Hole Cutter, 1-3/8in Hole, 3/16inD (CTS22)
- LENOX Hole Saw, Bi-Metal, Saw Dia 6 (3009696L)
- Morse Hole Saws & Cutters