Shop All Circular Saw Blades
Morse
Carbide Circular Saw Blade, Arbor 1
Mfr # 102889-WWG
Zoro # G410880961
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Circular Saws
- Tip Material Carbide Tipped
- Blade Dia. 14 in
- Number of Teeth 90
- Application Automotive, Boating/Marine, Construction, DIY, Electrical, Fabricators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 102889-WWG
- Zoro # G410880961
- UPC # 050326102889
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Cut Width | 0.079 in |
Details
Item | Carbide Tipped Circular Saw Blade |
For Use With Saw Type | Circular Saws |
Tip Material | Carbide Tipped |
Number of Teeth | 90 |
Application | Automotive, Boating/Marine, Construction, DIY, Electrical, Fabricators |
Metal Cutting Type | Thin Metal |
Max. Blade Speed | 1,800 RPM |
Primary Material Application | Metal |
Materials Cut | Angle Iron, Black Iron Pipe, Cast Iron, Galvanized, Hardened Steel, Machinable Metals, Metal Alloys, Muffler, Pipe, Rebar, Sheet Metal, Stainless Steel Pipe, Stainless Steel Plate, Steel (Plate), Steel Studs, Structural Steel, Tailpipe, Threaded Rod, Tube and Conduit, Unistrut |
Blade Thickness | 0.063 in |
Description
Carbide Tipped Circular Saw Blade, Blade Dia. 14 in, Max. Blade Speed 1,800 RPM, Arbor Size 1 in, Number of Teeth 90, Primary Material Application Metal, Materials Cut Angle Iron, Black Iron Pipe, Cast Iron, Galvanized, Hardened Steel, Machinable Metals, Metal Alloys, Muffler, Pipe, Rebar, Sheet Metal, Stainless Steel Pipe, Stainless Steel Plate, Steel (Plate), Steel Studs, Structural Steel, Tailpipe, Threaded Rod, Tube and Conduit, Unistrut, Metal Cutting Type Thin Metal
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 14 Drive Torx Bit Socket T30 (KDT80177D)
- XTRWELD 08 in Clamp, F, 600 PSI, Standard Pad, Steel Chrome (TCFF080600LD)
- DRILL AMERICA 7/8"-28 HSS Plug Hand Tap (DWTST7/8-28P)
- BESSEY 18" Bar Clamp, 4-1/2" Throat Depth (TG4.518+2K)
- MORSE Metal Devil NXT Circular Saw Blade, 7-1/4 in dia x 0.063 in Thk, 5/8 in Arbor, Hardened Steel Blade, (CSM72548NSC)
- MORSE 1/4 in - 1-3/8 in HS STEEL STEP 124492 (SDSS10)
- MORSE PORT BIM 35-3/8 1/2 20 12/16 2721 (ZWEP351216MC)
- MORSE 1/8 in - 1/2 in H.S. STEEL STEP 124423 (SDSS03)
- MORSE CT HOLE CUTTER DEEP DRILL XL 167482 (CTDPXL)
- MORSE Circular Saw Blade, 8 in Blade, 56 Teeth (102711-WWG)
- IRWIN Reciprocating Saw Blades, 618R, Bi-Metal, 6"L, (LEX20567)
- Morse Circular Saw Blades