Morse

Carbide Burr, Premium, Series 5970, 332 Head Dia, 716 Length of Cut, 112 Overall Length, Cyl


product price: $10.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Morse
  • MFR # 59592
  • Zoro # G108029764
  • UPC #
    686125595920
  • Country of Origin United States
  • Category Carbide Burs

Description

pMorse Carbide Burr, Premium, Series 5970, 332 in Head Dia, 716 in Length of Cut, 112 in Overall Length, Cylindricalwith End Cut Shape SB Head Shape, Double Cut Type, 18 in Shank Dia, Solid Carbide Head, Bright Head Coating, 60000 rpm Maximum, Applicable Materials Brass, Cast Iron and Copper, SB42 industry Specificationp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.