Shop All Carbide Burs
Morse
Carbide Burr, Premium, Series 5970, 18 Head Dia, 916 Length of Cut, 2 Overall Length, Cylindri
Mfr # 59593
Zoro # G008029734
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 59593
- Zoro # G008029734
- UPC # 686125595937
- Country of Origin United States
- Category Carbide Burs
Description
pMorse Carbide Burr, Premium, Series 5970, 18 in Head Dia, 916 in Length of Cut, 2 in Overall Length, Cylindricalwith End Cut Shape SB Head Shape, Double Cut Type, 18 in Shank Dia, Solid Carbide Head, Bright Head Coating, 65000 rpm Maximum, Applicable Materials Brass, Cast Iron and Copper, SB43L2 industry Specificationp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370798)
- WEILER 2" x .035" Wolverine Type 1 Cut-Off Wheel, A60T, 3/8" A.H. (56128)
- ZORO SELECT Blast Media, Aluminum Oxide Type, 1 lb. Sz (AOW 50 Micron)
- WEILER 4-1/2" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 36C, 7/8" (50100)
- MASTERCUT TOOL 03003 1/4x5/8x1/4x2 Cylinder Endcut Diamond Cut (SB-1DM)
- MASTERCUT TOOL 15300 3/8x1-1/16x1/4x2-61/64 14° Included Radius Cone Doublecut (SL-3DC)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/8 in (800-8004)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F Regular Length, SF-15, 3/4 (10911)
- ZORO SELECT Carbide Bur, Taper Radius, 1/2, 1/4 Shank (310-002187B)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/4 (19D788)
- OSG Carbide Bur, Ball Shape, 1/2 in. (888-5000)
- Morse Carbide Burs