Shop All Portable Band Saw Blades
Morse
Blade, 44-7/8 in. Lx1/2 in.W, Bimetal, PK25
Mfr # ZWEP441216MCB25
Zoro # G2268817
product price: $108.99
/pk 25, $4.36/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Length 3 ft. 8-7/8"
- Width 1/2"
- Teeth per Inch 12/16
- Thickness 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEP441216MCB25
- Zoro # G2268817
- UPC # 050326002745
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 3 ft. 8-7/8" |
Width | 1/2" |
Blade Length | 44 7/8 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | General Purpose |
Teeth per Inch | 12/16 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Variable |
Grade | 1216 |
Application | Multi-Purpose Use When Cutting A Wide Range of Materials Including Mild Steel, Tool Steel, Stainless Steel, Brass, Plastic, and Wood |
For Use With Saw Type | Portable Band Saws |
For Use With | Portable Band Saw |
Item | Portable Band Saw Blade |
Tip Material | Metal |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Blade Series | Portable Band Saw Blades |
Blade Material | Bi-Metal |
Blade Thickness | 0.02 in |
Materials Cut | Stainless Steel |
Primary Material Application | Stainless Steel |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 44 7/8 in, Teeth per Inch 12/16, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 4 1/2-13X30, Plastic Red RAL 3020, Comp: Stainless Steel (K0270.4A584X30)
- J.W. WINCO GN451-40-30-M8-SS-55 Rubber Bumper Stainless, Threaded Studs (451-40-30-M8-SS-55)
- PERFORMANCE TOOL 2 Jaw Gear Puller 5 1/2 X 6 In Gear Puller-2 J, W87125 (W87125)
- DRILL AMERICA m22x1.5 HSS Metric 4 Flute Taper Hand Tap (DWTT22X1.5)
- MORSE Band Saw Blade, 32-7/8 x 1/2 x 14/18, PK3 (ZWEP321418MC)
- MORSE -32-7/8 in 811 General Purpose High Performance Portable Band Saw Blade, 32-7/8 in L, 1/2 in W x 0.0 (ZWEP32811MC)
- MORSE Portable Band Saw Blade, Bimetal, PK3 (ZWEP44251014WGR)
- MORSE 6In.-10/14T Wood/Met Rec B, PK50 (RB6501014T50)
- MORSE Blade, 44-7/8 in. Lx1/2 in. W, Bimetal, PK3 (ZWEP441216MC)
- MORSE Band Saw Blade, 28-13/16 x 1/2 x14/18, PK3 (ZWEP281418MC)
- LENOX Portable Band Saw Blades, 14 TPI, PK5 (8010738PW145)
- Morse Portable Band Saw Blades