Shop All Portable Band Saw Blades
Morse
Blade, 44-7/8 in. Lx1/2 in. W, Bimetal, PK3
Mfr # ZWEP441216MC
Zoro # G2268808
product price: $15.39
/pk 3, $5.13/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Length 3 ft. 8-7/8"
- Width 1/2"
- Teeth per Inch 12/16
- Thickness 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEP441216MC
- Zoro # G2268808
- UPC # 050326002738
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 3 ft. 8-7/8" |
Width | 1/2" |
Blade Length | 44 7/8 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | General Purpose |
Teeth per Inch | 12/16 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Variable |
Grade | 1216 |
Item | Portable Band Saw Blade |
For Use With | Portable Band Saw |
Application | Multi-Purpose Use When Cutting A Wide Range of Materials Including Mild Steel, Tool Steel, Stainless Steel, Brass, Plastic, and Wood |
For Use With Saw Type | Portable Band Saws |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Blade Material | Bi-Metal |
Tip Material | Metal |
Blade Thickness | 0.02 in |
Materials Cut | Stainless Steel |
Blade Series | Portable Band Saw Blades |
Primary Material Application | Stainless Steel |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 44 7/8 in, Teeth per Inch 12/16, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 1/8in.dia., 1in.Cut L (5954300)
- CAPRI TOOLS 3/8 in Drive 9/16 in 6-Point SAE Shallow Socket (1-2354)
- FREUD Slotting Cutter Arbor (60-120)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 10 mm (614820 10)
- MORSE Band Saw Blade, Heavy Duty Portable Standard, 32-7/8 in L, 1/2 in W, 0.02 in Thickness, 24 TPI, Wavy (ZWEP3224W)
- MORSE Portable Band Saw Blade, Bimetal, PK3 (ZWEP4414WGR)
- MORSE Matrix II Portable Band Saw Blade, Standard, Series: Master Cobalt, 27-3/16 in L, 1/2 in W, 0.02 in (ZWEP271418MC)
- MORSE -44-7/8 in 811 General Purpose High Performance Portable Band Saw Blade, 44-7/8 in L, 1/2 in W x 0.0 (ZWEP44811MC)
- MORSE Portable Band Saw Blade, Bimetal, PK3 (ZWEP44251418WGR)
- MORSE Portable Band Saw Blade, Bimetal, PK3 (ZWEP44251014WGR)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX94)
- Morse Portable Band Saw Blades