Shop All Portable Band Saw Blades
Morse
Blade, 35-3/8 in. Lx1/2 in. W, Bimetal, PK3
Mfr # ZWEP351216MC
Zoro # G2268835
product price: $17.25
/pk 3, $5.75/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Length 2 ft. 11-3/8"
- Width 1/2"
- Teeth per Inch 12/16
- Thickness 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEP351216MC
- Zoro # G2268835
- UPC # 050326002721
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 2 ft. 11-3/8" |
Width | 1/2" |
Blade Length | 35 3/8 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | General Purpose |
Teeth per Inch | 12/16 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Variable |
Grade | 1216 |
For Use With | Portable Band Saw |
Item | Portable Band Saw Blade |
For Use With Saw Type | Portable Band Saws |
Application | Multi-Purpose Use When Cutting A Wide Range of Materials Including Mild Steel, Tool Steel, Stainless Steel, Brass, Plastic, and Wood |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Blade Thickness | 0.02 in |
Materials Cut | Stainless Steel |
Tip Material | Metal |
Primary Material Application | Stainless Steel |
Blade Material | Bi-Metal |
Blade Series | Portable Band Saw Blades |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 35 3/8 in, Teeth per Inch 12/16, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ridgid 632-29973 Stainless Cutter Wheel (632-29973)
- ARTU HSS Drill Bit, 7/32", PK5 (01927)
- NTC NTC NTC0028 Slip On Adapter with Lock Screw; 0.75 x 16 in. (NTC0028)
- MILWAUKEE TOOL #4 Step Drill Bit, 3/16" - 7/8" by 1/16" (48-89-9204)
- MORSE Matrix II Portable Band Saw Blade, Standard, 27-3/16 in L, 1/2 in W, 0.02 in Thickness, 18 TPI, Stan (ZWEP2718W)
- MORSE Band Saw Blade, 32-7/8 x 1/2 x 10/14, PK3 (ZWEP321014MC)
- MORSE Band Saw Blade, 35-3/8 x 1/2 x 14/18, PK3 (ZWEP351418MC)
- MORSE M.K. Morse 497-ZWEP441418MC 44-.88 in. Portable Band Saw Blade Bi-Metal .50 in.; 44-.88 in. Portable Band Saw Blade Bi-Metal .50 in. -Box Of 3 Ea (497-ZWEP441418MC)
- MORSE -35-3/8 in 811 General Purpose High Performance Portable Band Saw Blade, 35-3/8 in L, 1/2 in W x 0.0 (ZWEP35811MC)
- MORSE Portable Band Saw Blade, Bimetal, PK25 (ZWEP4418WB25)
- MILWAUKEE TOOL 10 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0501)
- Morse Portable Band Saw Blades