Shop All Portable Band Saw Blades
Morse
Blade, 28-13/16 in.Lx1/2 in.W, Bimetal, PK3
Mfr # ZWEP281216MC
Zoro # G2268850
original price:
$19.15
14% off
new price: $16.35
/pk 3, $5.45/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Length 2 ft. 28-13/16"
- Width 1/2"
- Teeth per Inch 12/16
- Thickness 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEP281216MC
- Zoro # G2268850
- UPC # 050326002707
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 2 ft. 28-13/16" |
Width | 1/2" |
Blade Length | 28 13/16 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | General Purpose |
Teeth per Inch | 12/16 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Variable |
Grade | 1216 |
For Use With | Portable Band Saw |
For Use With Saw Type | Portable Band Saws |
Application | Multi-Purpose Use When Cutting A Wide Range of Materials Including Mild Steel, Tool Steel, Stainless Steel, Brass, Plastic, and Wood |
Item | Portable Band Saw Blade |
Tip Material | Metal |
Blade Material | Bi-Metal |
Materials Cut | Stainless Steel |
Blade Thickness | 0.02 in |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Primary Material Application | Stainless Steel |
Blade Series | Portable Band Saw Blades |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 28 13/16 in, Teeth per Inch 12/16, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOKARI Stripper, Mini-Precision for AWG 18 (40115)
- URREA Wire Stripping Plier 10-22Awg with crimper and screw cutter (298)
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 24 in Cap (3890-24)
- OSG Carbide End Mill, HP441, 8.0mm D, 21mm Cut (HP441-3150)
- MORSE Portable Band Saw Blade, 1/2 In. W, PK3 (ZWEP4424WGR)
- MORSE Portable Band Saw Blade, 44-7/8in, PK25 (ZWEP44811B25)
- MORSE Portable Saw Blade, Bi-Metal, 1/2"W, PK3 (001212)
- MORSE Master Cobalt-44-7/8 in Premium Portable Band Saw Blade, 44-7/8 in L, 1/2 in W x 0.02 in Thk, 14/18 (ZWEP441418MC)
- MORSE Portable Band Saw Blade, Bimetal, PK25 (ZWEP441418MCB25)
- MORSE Band Mat 1 35 10/14 (3955131500)
- STARRETT L.S. Starrett 681-14601 44-.88 in. 14 Tpi Powerband Matrix Ii Hss Bi-Metal Portable Bandsaw Blade; 44-.88 in. 14 Tpi Powerband Matrix Ii Hss Bi-Metal Portable Bandsaw Blade -Pack Of 3 Ea (681-14601)
- Morse Portable Band Saw Blades