Shop All Portable Band Saw Blades
Morse
Blade, 27-3/16 in. Lx1/2 in.W, Bimetal, PK3
Mfr # ZWEP271216MC
Zoro # G2268869
product price: $16.59
/pk 3, $5.53/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Length 2 ft. 3-3/16"
- Width 1/2"
- Teeth per Inch 12/16
- Thickness 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEP271216MC
- Zoro # G2268869
- UPC # 050326002691
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 2 ft. 3-3/16" |
Width | 1/2" |
Blade Length | 27 3/16 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | General Purpose |
Teeth per Inch | 12/16 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Variable |
Grade | 1216 |
For Use With | Portable Band Saw |
For Use With Saw Type | Portable Band Saws |
Item | Portable Band Saw Blade |
Application | Multi-Purpose Use When Cutting A Wide Range of Materials Including Mild Steel, Tool Steel, Stainless Steel, Brass, Plastic, and Wood |
Materials Cut | Stainless Steel |
Blade Thickness | 0.02 in |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Tip Material | Metal |
Primary Material Application | Stainless Steel |
Blade Series | Portable Band Saw Blades |
Blade Material | Bi-Metal |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 27 3/16 in, Teeth per Inch 12/16, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 28mm 12 Point Shallo (CMMT44276)
- STARRETT Band Saw Blade, 8 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-08-03)
- EUROBOOR Countersink, 3/8"-2", 3/4" Arbor for mag drills (SCE.50)
- PROTO 3/4 in Drive, 2" Triple Square SAE Socket, 12 Points (J5564)
- MORSE Blade, 44-7/8 in. Lx1/2 in. W, Bimetal, PK3 (ZWEP441216MC)
- MORSE Band Mat 1 35 10/14 (3955131500)
- MORSE Band Saw Blade, 32-7/8 x 1/2 x 14/18, PK3 (ZWEP321418MC)
- MORSE Band Saw Blade, 28-13/16 x 1/2 x14/18, PK3 (ZWEP281418MC)
- MORSE Matrix II Portable Band Saw Blade, Standard, Series: Master Cobalt, 27-3/16 in L, 1/2 in W, 0.02 in (ZWEP271418MC)
- MORSE Blade, 28-13/16 in.Lx1/2 in.W, Bimetal, PK3 (ZWEP281216MC)
- DEWALT 18 TPI Portable Band Saw Blade (.025" 3 pack) (DW3989)
- Morse Portable Band Saw Blades