Shop All Power Saw Accessories
Morse
Band Saw Blade Tension Gauge
Mfr # 005005
Zoro # G0321851
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4-5/8 in x 3-1/2 in
- For Use With Band Saws
- Features Calibrated Gauge, Durable Cast Power Coated Body, Quality Storage Box with Protective Foam Inserts
- Accessory Type Band Saw Tension Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 005005
- Zoro # G0321851
- UPC # 050326005005
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Size | 4-5/8 in x 3-1/2 in |
Details
Item | Band Saw Tension Gauge |
For Use With | Band Saws |
Features | Calibrated Gauge, Durable Cast Power Coated Body, Quality Storage Box with Protective Foam Inserts |
Accessory Type | Band Saw Tension Gauge |
Description
Band Saw Tension Gauge, Size 4-5/8 in x 3-1/2 in, Features Calibrated Gauge, Durable Cast Power Coated Body, Quality Storage Box with Protective Foam Inserts, For Use With Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 3/8-16X30 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X30)
- KEO Countersink, 6 FL, 82 Deg, 3/8, HSS, Uncoated (55024)
- L.H. DOTTIE L.H. Dottie 3/4'' x 1500' Pull Line Measuring Tape (DWP1502)
- DRILL AMERICA 1/2"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1/2)
- MORSE Csp1444 Mk Morse Trigger (CSP1444)
- BIG HORN 1 Phase, 50HZ @ 240V & 60HZ @ 220V, 5-HP, 22-34-Amp Magnetic Switch - UL Approved (18825)
- MAKITA RIP FENCE 4200N-5005NB-5007NBA-5077B (MP164095-8)
- BIG HORN Toggle Switch with Large Paddle (18804)
- MILWAUKEE TOOL 55 in. Track Saw Guide Rail (48-08-0571)
- CMT Reduction Ring, 30mm dia.meter (299.212.00)
- MILWAUKEE TOOL Guide Rail Connector (48-08-0574)
- Morse Power Saws