Shop All Band Saw Blades
Morse
Band Saw Blade, 9 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel
Mfr # ZHEFR10-9'
Zoro # G3243432
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Width 3/4"
- Teeth per Inch 10
- Thickness 0.032"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZHEFR10-9'
- Zoro # G3243432
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 9 ft. |
Width | 3/4" |
For Material Width | 1/2 in to 2 in |
Blade Length | 108 in |
Blade Width | 3/4 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 108 in, Blade Thickness 0.032 in, Teeth per Inch 10, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 1/16 in to 1/8 in, For Material Width 1/2 in to 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 3/8" Drive 33 Ft-lbs 230 RPM 12V Cordless Electric Ratchet Wrench Set (ET200320)
- IRWIN Bit Speedbor Max 1-1/4X6 (3041009)
- MILWAUKEE TOOL 6" L x 7 TPI Reciprocating Saw Blade (48-00-5261)
- LENOX Lenox QXP CTL Bandsaw Blade 13' 6" Long x 1" Wide, 4/6 TPI x 0.035 Thick (89486QPB134115)
- MORSE Band Saw Blade, 9 ft. 7-1/2 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHEFR10-9'7-1/2)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 6 TPI, 0.032" Thick, Carbon Steel (ZHBFR06 -7'9)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/8" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEBR10 -7'9)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBBR14 -7'9-1/2)
- MORSE Band Saw Blade, 13 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-13' 6)
- MORSE Band Saw Blade, 9 ft. 7-1/2 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHEFR14-9'7-1/2)
- LENOX Band Saw Blade, 7 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (81665D2B72400)
- Morse Band Saw Blades