Shop All Band Saw Blades
Morse
Band Saw Blade, 9 ft. 7-1/2 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel
Mfr # ZHEFR10-9'7-1/2
Zoro # G3442661
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Stationary and Portable Woodmill and Re-Saw Machines
- Width 3/4"
- Teeth per Inch 10
- Thickness 0.032"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZHEFR10-9'7-1/2
- Zoro # G3442661
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 9 ft. 7-1/2 in |
Width | 3/4" |
For Material Width | 1/2 in and up |
Blade Width | 3/4 in |
Blade Length | 115-1/2 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 115-1/2 in, Blade Thickness 0.032 in, Teeth per Inch 10, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 4 in, For Material Width 1/2 in and up, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Bit, Security Spanner, #12, 1" Long, 1/4 (SSP12X1)
- GREAT NECK 18-In Bolt Cutters (BC18)
- BONDHUS Metric L-Shape Ball Hex Key, 14 mm Tip Size (15784)
- KIPP Cam Lever Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111AEX20)
- MORSE Band Saw Blade, 9 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHEFR10-9')
- MORSE Band Saw Blade, 8 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14- 8')
- MORSE Band Saw Blade, 9 ft. 3 in L, 1/2" W, 6 TPI, 0.032" Thick, Carbon Steel (ZHBDH06-9')
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-10' 0)
- MORSE Band Saw Blade, 13 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-13' 0)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEFC46MATPR-11' 6)
- SUPERCUT 62-inch x 0.375-inch x 0.25 x 14 TPI Carbon Tool Steel Blade (525458)
- Morse Band Saw Blades