Shop All Band Saw Blades
Morse
Band Saw Blade, 9 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal
Mfr # 3934681140-WWG
Zoro # G3206384
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6/10
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 3934681140-WWG
- Zoro # G3206384
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 9 ft. 6 in |
Width | 1/2" |
Blade Width | 1/2 in |
For Material Width | 1 in to 3 in |
Blade Length | 114 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Structural Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 114 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 3/16 in to 1/4 in, For Material Width 1 in to 3 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 10" File Card (21458)
- PROTO 1/2 in Drive Flex Impact Socket, Metric, black oxide, 2 5/8 in L (J74415MP)
- BOSCH Brush Set (1617000425)
- ARROW FASTENER 12 Steel Bar Clamp (3712)
- MORSE Band Saw Blade, 6 ft. 10 in L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEFC46MATPR-6' 10)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (12'6" ZWEG083C34MAVPR)
- MORSE Band Saw Blade, 9 ft. 3" L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-9' 3)
- MORSE Band Saw Blade, 9 ft. 7-1/2 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHEFR10-9'7-1/2)
- MORSE Band Saw Blade, 10 ft. 1-3/4 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-10' 1-3/4)
- MORSE Band Saw Blade, 11 ft. L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEDR10 -11')
- SUPERCUT 70.5-inch x 0.25-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (210484)
- Morse Power Saw Blades