Shop All Band Saw Blades
Morse
Band Saw Blade, 9 ft. 3" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal
Mfr # ZWEFC812M42-9' 3
Zoro # G2833625
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/4"
- Teeth per Inch 8/12
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEFC812M42-9' 3
- Zoro # G2833625
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 9 ft. 3" |
Width | 3/4" |
Blade Width | 3/4 in |
For Material Width | 3/4 in to 2-1/2 in |
Blade Length | 111 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series M42, Use Case Production, Blade Width 3/4 in, Blade Length 111 in, Blade Thickness 0.035 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/8 in to 3/16 in, For Material Width 3/4 in to 2-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (1751008)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 23/64 (C18019)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 14 In, Aluminum (AM5BZAG)
- WESTWARD Mill File, American, Bastard Cut, 10 In L (1NFN2)
- MORSE Band Saw Blade, 9 ft. 6" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC812M42-9' 6)
- MORSE Band Saw Blade, 11 ft. 3" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812M42-11' 3)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14-100')
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-11' 3)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDW18-100')
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHEDW18 -5'4-1/2)
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (12897D2B51638)
- Morse Band Saw Blades