Shop All Band Saw Blades
Morse
Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal
Mfr # ZWEG083C610MAT-9' 11-1/2
Zoro # G2930767
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 6/10
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # ZWEG083C610MAT-9' 11-1/2
- Zoro # G2930767
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 9 ft. 11-1/2 in |
Width | 1" |
Blade Width | 1 in |
Blade Length | 119-1/2 in |
For Material Width | 1 in to 3 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Structural Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 1 in, Blade Length 119-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 3/16 in to 1/4 in, For Material Width 1 in to 3 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Multi-Tool Knife, SS, 12 Tools (832878)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #1 (C23213)
- SOG SEAL Pup(TM) Knife w/Sheath (M37N-CP)
- BESSEY Aviation Snip, Right, 7 3/16 in, Alloy steel (D15A-BE)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 6)
- MORSE Band Saw Blade, 10 ft. 1-3/4 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-10' 1-3/4)
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-14' 6)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEFC610MAT-7' 9)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal (ZWEFR14MAT-7' 9)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-10' 0)
- STARRETT Band Saw Blade, 15 ft. L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Tennax Pro Series (99582-15)
- Morse Power Saw Blades