Shop All Band Saw Blades
Morse
Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal
Mfr # ZWEG083C58MAT-9 Ft 11-1/2
Zoro # G2929656
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Aluminum Castings; Carbon Steel; Structural Steels
- Width 1"
- Teeth per Inch 5/8
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEG083C58MAT-9 Ft 11-1/2
- Zoro # G2929656
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 9 ft. 11-1/2 in |
Width | 1" |
For Material Width | 1-1/4 in to 4 in |
Blade Length | 119-1/2 in |
Blade Width | 1 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Details
Primary Saw Application | Aluminum Castings; Carbon Steel; Structural Steels |
Item | Band Saw Blade |
Teeth per Inch | 5/8 |
Thickness | 0.035" |
Material | Bimetal |
Tooth Type | Variable |
Grade | Matrix II |
Blade Series | Matrix II |
Application | General Purpose for Cutting Materials with Easy to Moderate Machinability |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Tip Material | Bi-Metal |
Use Case | General/Maintenance |
Blade Thickness | 0.035 in |
Primary Material Application | General Purpose Metal Cutting |
Cutting Edge Style | Variable |
Blade Material | Bi-Metal |
Materials Cut | Carbon Steel, Structural Steel |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Structural Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 1 in, Blade Length 119-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Width 1-1/4 in to 4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 60 Deg, #7, Carbide (19705)
- EAZYPOWER Tee Star Power Bit, T45, 2" (73227)
- ACDELCO G12 K5 Combo 3/8" Drill Driver+ 1/4"Impact Driver, 2-battery (ARI12105-K5)
- ARSENAL BY ERGODYNE Bag/Tote, Safety Bolt BagWhite, White (5725)
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-14' 6)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-11' 0)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-10' 0)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-11' 6)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14 -5'4-1/2)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-13' 6)
- LENOX Band Saw Blade, 15 ft. 4 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel (1793022)
- Morse Band Saw Blades