Shop All Band Saw Blades
Morse
Band Saw Blade, 8 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel
Mfr # ZHBDR14- 8'
Zoro # G3173721
original price:
$21.29
9% off
new price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.025"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZHBDR14- 8'
- Zoro # G3173721
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 8 ft. |
Width | 1/2" |
Blade Width | 1/2 in |
For Material Width | 1/2 in to 2 in |
Blade Length | 8 ft |
Blade Length Group | 14 ft to 14 ft 11 in |
Details
Primary Saw Application | Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture |
Item | Band Saw Blade |
Teeth per Inch | 14 |
Thickness | 0.025" |
Material | Carbon Steel |
Tooth Type | Raker |
Grade | Hard Back |
Application | Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture |
For Use With Saw Type | Band Saws |
For Use With | Short Production and Maintenance Applications on Metals |
Materials Cut | Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood |
Tip Material | Carbon Steel |
Primary Material Application | Wood |
Use Case | General/Maintenance |
Blade Thickness | 0.025 in |
Blade Series | Hard Back |
Blade Material | Carbon Steel |
Cutting Edge Style | Hook |
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Hard Back, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 8 ft, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Die, 5/8-18 UNF (CCT1060-101)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Necked Finisher, 5/8 (13862509N)
- CEMENTEX Gas Pliers: Bare Handle (P10GP)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14-100')
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14 7' 9-1/2)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14-10')
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC610M42-10' 0)
- MORSE Band Saw Blade, 11 ft. 1 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDH06-11'1)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-10' 0)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (477528)
- Morse Power Saw Blades