Shop All Band Saw Blades
Morse
Band Saw Blade, 8 ft. 9 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel
Mfr # ZHEDH06 -8'9
Zoro # G2551394
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Width 1/2"
- Teeth per Inch 6
- Thickness 0.025"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZHEDH06 -8'9
- Zoro # G2551394
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 8 ft. 9 in |
Width | 1/2" |
For Material Width | 1-1/2 in to 4 in |
Blade Length | 105 in |
Blade Width | 1/2 in |
Blade Length Group | 8 ft to 8 ft 11 in (96 in to 107 in) |
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 105 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 3/8 in, For Material Width 1-1/2 in to 4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 5/8 82 deg ZErO Flute CO Deburring Tool (53513)
- CRAFTSMAN Sockets, 1/2" Drive 3/8" 12 Point SAE Sh (CMMT47500)
- KNIPEX 8" Cable Shear, Shear Cut (95 11 200 SBA)
- ZORO SELECT Handle Magnet, 100 lb, 4L x 3/4W x 2-3/8H (7214)
- MORSE Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-9' 11-1/2)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHEFR14-11'6)
- MORSE Band Saw Blade, 8 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14- 8')
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBAR14-7'9-1/2)
- MORSE Band Saw Blade, 13 ft. 11" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-13' 11)
- MORSE Band Saw Blade, 7 ft. 5 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWED035C1014MAT-7' 5)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDW18-100')
- Morse Power Saw Blades