Shop All Band Saw Blades
Morse
Band Saw Blade, 8 ft. 5 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel
Mfr # ZHEFR14-8'5
Zoro # G2979943
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Length 8 ft. 5 in
- Width 3/4"
- Teeth per Inch 14
- Thickness 0.032"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZHEFR14-8'5
- Zoro # G2979943
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 8 ft. 5 in |
Width | 3/4" |
For Material Width | 1/4 in to 1/2 in |
Blade Width | 3/4 in |
Blade Length | 101 in |
Blade Length Group | 8 ft to 8 ft 11 in (96 in to 107 in) |
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 101 in, Blade Thickness 0.032 in, Teeth per Inch 14, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 2-1/2 in to 3 in, For Material Width 1/4 in to 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus Mortar Knives Deliver Xtrm Dura (DMAPLCH2050)
- CRESCENT 2 Piece Grip Zone™ V-Jaw Dual Material Tongue & Groove Plier Set 10" & 12" (RT400SGSET2-05)
- DRILL AMERICA 1/2"-82 HSS Single Flute Countersink (DEWSFC1/2-82)
- STANLEY Stanley Works Tools MR55C5 Right Angle Riveter-Heavy Duty - 10 in. (MR55C5)
- MORSE Band Saw Blade, 9 ft. 6 in L, 3/4" W, 6 TPI, 0.032" Thick, Carbon Steel (1644061140 -9'6)
- MORSE Band Saw Blade, 9 ft. 6" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC812M42-9' 6)
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEDS04 -6'8)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58M42-11' 0)
- MORSE Band Saw Blade, 11 ft. 6" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC58M42-11' 6)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 6)
- SUPERCUT 99.75-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (708073)
- Morse Band Saw Blades