Shop All Band Saw Blades
Morse
Band Saw Blade, 8 ft. 10-1/2 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal
Mfr # ZWEFC1014MAT-8' 10-1/2
Zoro # G3332104
original price:
$50.99
30% off
new price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Aluminum Castings; Carbon Steel; Structural Steels
- Width 3/4"
- Teeth per Inch 10/14
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEFC1014MAT-8' 10-1/2
- Zoro # G3332104
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 8 ft. 10-1/2 in |
Width | 3/4" |
Blade Width | 3/4 in |
Blade Length | 106-1/2 in |
For Material Width | 1/2 in to 2 in |
Blade Length Group | 8 ft to 8 ft 11 in (96 in to 107 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Structural Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 106-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/16 in to 1/8 in, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plungers, inch (K0340.11CWA2)
- KAPRO 170 Samson Contractor Heavy Duty 24" I-Beam w/Pumb Site (170-81-24)
- NACHI SG-ESR Jobber Length Drill - 20.5mm (0723074)
- JONARD TOOLS Bag/Tote, Tool Bag, Black, Nylon, 21 Pockets (H-90)
- MORSE Band Saw Blade, 8 ft. 5 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-8' 5)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (ZWEDR18MAT-7' 9)
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-5' 8)
- MORSE Band Saw Blade, 15 ft. 4" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, M42 Series (ZWEG360C46M42PR-15' 4)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal (ZWEFR14MAT-11' 6)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-11' 0)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-7' 9)
- Morse Band Saw Blades