Shop All Band Saw Blades
Morse
Band Saw Blade, 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal
Mfr # ZWEFC812MAT-7' 9
Zoro # G2725597
original price:
$44.59
15% off
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Aluminum Castings; Carbon Steel; Structural Steels
- Width 3/4"
- Teeth per Inch 8/12
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # ZWEFC812MAT-7' 9
- Zoro # G2725597
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9 in |
Width | 3/4" |
Blade Width | 3/4 in |
For Material Width | 3/4 in to 2-1/2 in |
Blade Length | 93 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Structural Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 93 in, Blade Thickness 0.035 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/8 in to 3/16 in, For Material Width 3/4 in to 2-1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Impact Wrench, 3/8" (DWMT70775)
- MILWAUKEE TOOL 3-1/2" Threaded Steel Hawg Cutter (49-57-3500)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (2315OG-200)
- WESTWARD Ratcheting Wrench, Combination, SAE, 13" L (54PN35)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-11' 6)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-10' 10-1/2)
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-11' 3)
- MORSE Band Saw Blade, 5 ft. 4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-5' 4)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEDH04 -7'9-1/2)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (ZWEDC1418MAT-5' 4-1/2)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Bimetal Blade (508505)
- Morse Power Saw Blades