Shop All Band Saw Blades
Morse
Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel
Mfr # ZHEFR14 -7'9
Zoro # G3493682
original price:
$24.45
7% off
new price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Width 3/4"
- Teeth per Inch 14
- Thickness 0.032"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZHEFR14 -7'9
- Zoro # G3493682
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9 in |
Width | 3/4" |
For Material Width | 1/4 in to 1/2 in |
Blade Width | 3/4 in |
Blade Length | 93 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 93 in, Blade Thickness 0.032 in, Teeth per Inch 14, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 2-1/2 in to 3 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 1-Phase, 50HZ @ 240V-60HZ @ 220V, 3-HP, 18-26-Amp Magnetic Switch - CSA Approved (18823)
- DEWALT 12 PC DRILL / DRIVE HOLDER SET (DW2735P)
- VERMONT GAGE Pin Gage, Minus, 0.199 In, Black (911219900)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L622)
- MORSE Band Saw Blade, 9 ft. 3 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHEFR14 9'3)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1-1/4" W, 5/7 TPI, 0.042" Thick, Bimetal (ZWEG360C57S-11' 6)
- MORSE Band Saw Blade, 9 ft. 3" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC58M42-9' 3)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-10' 0)
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (11'3" ZWEG083C811S)
- MORSE Band Saw Blade, 11 ft. 6" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC812M42-11' 6)
- WESTWARD Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX63)
- Morse Power Saw Blades