Shop All Band Saw Blades
Morse
Band Saw Blade, 7 ft. 9 in L, 1/4" W, 7/10 TPI, 0.020" Thick, Carbide Grit
Mfr # 7' 9"- ZCG010
Zoro # G2564581
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Cast Iron (White and High Alloy); Cement; Concrete; Ceramics; Composites; Fiberglass; Wire Rope; Hardened Steel
- Length 7 ft. 9 in
- Width 1/4"
- Teeth per Inch 7/10
- Thickness 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 7' 9"- ZCG010
- Zoro # G2564581
- Country of Origin United Kingdom
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9 in |
Width | 1/4" |
For Material Width | 1/2 in to 2 in |
Blade Width | 1/4 in |
Blade Length | 93 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Details
Primary Saw Application | Cast Iron (White and High Alloy); Cement; Concrete; Ceramics; Composites; Fiberglass; Wire Rope; Hardened Steel |
Item | Band Saw Blade |
Teeth per Inch | 7/10 |
Thickness | 0.020" |
Material | Carbide Grit |
Tooth Type | Continuous |
Grade | Carbide |
Blade Series | Carbide Grit |
Application | Cast Iron (White and High Alloy), Cement, Concrete, Ceramics, Composites, Fiberglass, Wire rope, Hardened Steel |
For Use With Saw Type | Band Saws |
For Use With | Band Saws |
Tip Material | Carbide Grit |
Cutting Edge Style | Continuous |
For Material Thickness | 1/16 in to 1/8 in |
Use Case | Production |
Materials Cut | Cast Iron, Ceramics, Fiberglass, Masonry |
Blade Thickness | 0.02 in |
Primary Material Application | Cast Iron, Masonry/Ceramics |
Description
Band Saw Blade, Primary Material Application Cast Iron, Masonry/Ceramics, Materials Cut Cast Iron, Ceramics, Fiberglass, Masonry, Tool Brand MK Morse, Blade Series Carbide Grit, Use Case Production, Blade Width 1/4 in, Blade Length 93 in, Blade Thickness 0.02 in, Teeth per Inch 7/10, Tip Material Carbide Grit, Cutting Edge Style Continuous, For Material Thickness 1/16 in to 1/8 in, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 6" Mill Single Cut Bastard File (08354NN)
- DRILL AMERICA m23x1.5 Carbon Steel Hex Die (DWTSMH23X1.5)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-1/16", Black (1191B)
- MAKITA Straight Guide (193073-1)
- MORSE Band Saw Blade, 11 ft. 6" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC812M42-11' 6)
- MORSE Band Saw Blade, 13 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-13' 3)
- MORSE Band Saw Blade, 11 ft. 5 in L, 3/4" W, 6 TPI, 0.032" Thick, Carbon (1844061370 -11'5)
- MORSE Band Saw Blade, 6 ft. 10 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEDS04 -6'10)
- MORSE Band Saw Blade, 13 ft. 11 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-13' 11)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDR06 -5'4-1/2)
- MORSE Band Saw Blade, 11 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610M42-11' 6)
- Morse Band Saw Blades