Shop All Band Saw Blades
Morse
Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel
Mfr # ZHBDR10 -7'9
Zoro # G3180511
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
- Length 7 ft. 9 in
- Width 1/2"
- Teeth per Inch 10
- Thickness 0.025"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZHBDR10 -7'9
- Zoro # G3180511
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9 in |
Width | 1/2" |
Blade Length | 93 in |
For Material Width | 3/8 in to 1/2 in |
Blade Width | 1/2 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Details
Primary Saw Application | Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture |
Item | Band Saw Blade |
Teeth per Inch | 10 |
Thickness | 0.025" |
Material | Carbon Steel |
Tooth Type | Raker |
Grade | Hard Back |
Blade Series | Hard Back |
Application | Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture |
For Use With Saw Type | Band Saws |
For Use With | Short Production and Maintenance Applications on Metals |
Use Case | General/Maintenance |
Primary Material Application | Wood |
Cutting Edge Style | Hook |
Tip Material | Carbon Steel |
Blade Thickness | 0.025 in |
Materials Cut | Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood |
Blade Material | Carbon Steel |
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Hard Back, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 93 in, Blade Thickness 0.025 in, Teeth per Inch 10, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Width 3/8 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Driver Bits, Phillips(R), #3, PK10 (ITPH31B)
- LOOS Locoloc® Hand Swaging Tool, 5/16 Alum & Copper (0-5/16)
- WIHA 7 Piece Metric L-Shape Hex Key Set, 13691 (13691)
- BON TOOL Asphalt Rake, 60" Wood Handle, -76-1/2" Overall Length (19-138)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/8" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEBR10 -7'9)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-11' 0)
- MORSE Band Saw Blade, 12 ft. 6 in L, 3/8" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEBH06 -12'6)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDR18 -13')
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC610M42-10' 0)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHEDR18 --7'8-1/2)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (477672)
- Morse Power Saw Blades