Shop All Band Saw Blades
Morse
Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 4 TPI, 0.025" Thick, Carbon Steel
Mfr # ZHEBH04 -7'9-1/2
Zoro # G3218117
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Width 3/8"
- Teeth per Inch 4
- Thickness 0.025"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZHEBH04 -7'9-1/2
- Zoro # G3218117
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9-1/2 in |
Width | 3/8" |
Blade Width | 3/8 in |
Blade Length | 93-1/2 in |
For Material Width | 1-3/4 in to 4 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 93-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 4, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 7/8 in to 1-1/4 in, For Material Width 1-3/4 in to 4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA T7 Torx Interchangeable Blade For Torque (28563)
- SUPERCUT 92-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (209211)
- HHIP 2 X 7/8 X 1" Steel V-Block Set (3402-1302)
- FEIN Oscillating Saw Blade, 3-9/16, 3-9/16In L (63502187210)
- MORSE Band Saw Blade, 12 ft. 6 in L, 3/8" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEBH04 -12'6)
- MORSE Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-9' 11-1/2)
- MORSE Band Saw Blade, 9 ft. 3 in L, 1/2" W, 6 TPI, 0.032" Thick, Carbon Steel (ZHBDH06-9')
- MORSE Band Saw Blade, 10 ft. 10-1/8" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812M42-10' 10-1/8)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 7/10 TPI, 0.025" Thick, Carbide Grit (7'9" - ZCG040 TCG GM)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14 -5'4-1/2)
- LENOX Band Saw Blade, 11 ft. 4-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series (1852187)
- Morse Power Saw Blades