Shop All Band Saw Blades
Morse
Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel
Mfr # ZHBAH06 -7'9
Zoro # G2707616
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Width 1/4"
- Teeth per Inch 6
- Thickness 0.025"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZHBAH06 -7'9
- Zoro # G2707616
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9-1/2 in |
Width | 1/4" |
Blade Length | 93 in |
Blade Width | 1/4 in |
For Material Width | 1-1/2 in to 2-1/2 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Details
Item | Band Saw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 6 |
Thickness | 0.025" |
Material | Carbon Steel |
Tooth Type | Hook |
Grade | Hard Back |
Blade Series | Hard Back |
For Use With | Short Production and Maintenance Applications on Metals |
Application | Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture |
For Use With Saw Type | Band Saws |
Blade Thickness | 0.025 in |
Use Case | General/Maintenance |
Cutting Edge Style | Hook |
Materials Cut | Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood |
Tip Material | Carbon Steel |
Blade Material | Carbon Steel |
Primary Material Application | Wood |
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Hard Back, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 93 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Width 1-1/2 in to 2-1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN851-320-T2 Latch Toggle Clamp (851-320-T2)
- FALLTECH Tool Attachment, Blue, 2 1/2 in L, PK10 (5306A10)
- GRIP-ON 7" locking L-type axial grip (GR91207)
- IRWIN IRWIN Universal Handsaw Long (20") (1773466)
- MORSE Band Saw Blade, 11 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14-11')
- MORSE Band Saw Blade, 15 ft. 9 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal (ZWEG360C58M42-15' 9)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-10' 0)
- MORSE Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-11' 6)
- MORSE Band Saw Blade, 15 ft. 6 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal (ZWEG360C34S-15' 6)
- MORSE Band Saw Blade, 9 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (3934811140-WWG)
- SUPERCUT 172-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade (203349)
- Morse Power Saw Blades