Shop All Band Saw Blades
Morse
Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 4 TPI, 0.025" Thick, Carbon Steel
Mfr # ZHEAH04 -7'9-1/2
Zoro # G3008406
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Width 1/4"
- Teeth per Inch 4
- Thickness 0.025"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZHEAH04 -7'9-1/2
- Zoro # G3008406
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9-1/2 in |
Width | 1/4" |
Blade Length | 93-1/2 in |
Blade Width | 1/4 in |
For Material Width | 1-3/4 in to 4 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 93-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 4, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 7/8 in to 1-1/4 in, For Material Width 1-3/4 in to 4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Impact Insert Bit Torx T20-250 (76586)
- UNIVERSAL TOOL Steel Extended Die Grinder (UT8728SE)
- DRILL AMERICA 1-3/8"-18 HSS Plug Hand Tap (DWTST1-3/8-18P)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7007-10)
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/4" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEAH04 -6'8)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-11' 0)
- MORSE Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, M42 Series (ZWEG360C34M42PR-15' 0)
- MORSE Band Saw Blade, 14 ft. 3 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (14'3" ZWEG083C811S)
- MORSE Band Saw Blade, 11 ft. 5 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10-11'5)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEBR14 -7'9)
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (51936D2B92995)
- Morse Power Saw Blades