Shop All Band Saw Blades
Morse
Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel
Mfr # ZHBAR14-7'9-1/2
Zoro # G2548795
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
- Width 1/4"
- Teeth per Inch 14
- Thickness 0.025"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZHBAR14-7'9-1/2
- Zoro # G2548795
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9-1/2 in |
Width | 1/4" |
For Material Width | 1/2 in to 2 in |
Blade Width | 1/4 in |
Blade Length | 93-1/2 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Details
Primary Saw Application | Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture |
Item | Band Saw Blade |
Teeth per Inch | 14 |
Thickness | 0.025" |
Material | Carbon Steel |
Tooth Type | Raker |
Grade | Hard Back |
Blade Series | Hard Back |
For Use With Saw Type | Band Saws |
For Use With | Short Production and Maintenance Applications on Metals |
Application | Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture |
Primary Material Application | Wood |
Materials Cut | Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood |
Tip Material | Carbon Steel |
Use Case | General/Maintenance |
Blade Material | Carbon Steel |
Blade Thickness | 0.025 in |
Cutting Edge Style | Hook |
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Hard Back, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 93-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Width 1/2 in to 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/4" DR X T20 INTERNAL TORX IMP DRIV (GP920T)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2930008)
- PROTO 1/2" Drive Impact Socket Extension Set, SAE, Metric, 4 pcs, Black Oxide, 2 in, 3 in, 5 in, 10 in L (J7515A)
- MILTON INDUSTRIES BLO-GUNTURBO W/ADJ NOZZLE & 10" EXT (MIS-182)
- MORSE Band Saw Blade, 7 ft. 8-1/2 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBAR14 7' 8-1/2)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBAR14 -7'9)
- MORSE Band Saw Blade, 7 ft. 6 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBAR14-7'6)
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-9 Ft 11-1/2)
- MORSE Band Saw Blade, 9 ft. 7-1/2 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHEFR14-9'7-1/2)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10-7'9-1/2)
- STARRETT Band Saw Blade, 19 ft. 6" L, 1" W, 3 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91689-19-06)
- Morse Band Saw Blades