Shop All Band Saw Blades
Morse
Band Saw Blade, 6 ft. 8 in L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel
Mfr # ZHBAH06-6'8
Zoro # G2638483
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Width 1/4"
- Teeth per Inch 6
- Thickness 0.025"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZHBAH06-6'8
- Zoro # G2638483
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 6 ft. 8 in |
Width | 1/4" |
For Material Width | 1-1/2 in to 2-1/2 in |
Blade Width | 1/4 in |
Blade Length | 80 in |
Blade Length Group | 6 ft to 6 ft 11 in (72 in to 83 in) |
Details
Primary Saw Application | Wood |
Item | Band Saw Blade |
Teeth per Inch | 6 |
Thickness | 0.025" |
Material | Carbon Steel |
Tooth Type | Hook |
Grade | Hard Back |
Application | Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture |
For Use With Saw Type | Band Saws |
For Use With | Short Production and Maintenance Applications on Metals |
Cutting Edge Style | Hook |
Primary Material Application | Wood |
Blade Series | Hard Back |
Blade Thickness | 0.025 in |
Tip Material | Carbon Steel |
Blade Material | Carbon Steel |
Use Case | General/Maintenance |
Materials Cut | Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood |
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Hard Back, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 80 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Width 1-1/2 in to 2-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Hss Corner Rounder End Mill, R, 1/32, 1/32" (RC-1201)
- DRILL AMERICA 1-5/8"-14 Carbon Steel Hex Die (DWTSH1-5/8-14)
- KESON 25 ft Tape Measure, 1 in Blade (PG18M25UB)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 13/64 (54055)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBAH06-12'6)
- MORSE Band Saw Blade, 11 ft. 5 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (1644141370 -11'5)
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10-10')
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC610M42-10' 0)
- MORSE Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-11' 6)
- MORSE Band Saw Blade, 5 ft. 5 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14-5'5)
- SUPERCUT 93.5-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (432923)
- Morse Power Saw Blades