Shop All Portable Band Saw Blades
This Product is Discontinued
Morse
Band Saw Blade, 35-3/8 x 1/2 x 10/14, PK3 (Discontinued)
Mfr # ZWEP351014MC
Zoro # G5009566
This Product is Discontinued
Key Features
- Primary Saw Application General Purpose
- Length 2 ft. 9-3/8"
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEP351014MC
- Zoro # G5009566
- UPC # 050326003049
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 2 ft. 9-3/8" |
Width | 1/2" |
Blade Length | 35 3/8 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | General Purpose |
Teeth per Inch | 10/14 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Variable |
Grade | Matrix II |
For Use With Saw Type | Portable Band Saws |
Item | Portable Band Saw Blade |
For Use With | Mfr. No. 6242-6 |
Application | Machinable Metals, Including Stainless Steel, Pipe, Tubing And Solids |
Tip Material | Metal |
Blade Series | Portable Band Saw Blades |
Primary Material Application | Stainless Steel |
Blade Material | Bi-Metal |
Blade Thickness | 0.02 in |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Materials Cut | Stainless Steel |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 35 3/8 in, Teeth per Inch 10/14, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.