Shop All Band Saw Blades
Morse
Band Saw Blade, 21 ft. L, 2" W, 3/4 TPI, 0.063" Thick, Bimetal
Mfr # 21' ZWEQ063C34MAVPR
Zoro # G2387041
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steels; Stainless Steels; Tool Steels
- Width 2"
- Teeth per Inch 3/4
- Thickness 0.063"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 21' ZWEQ063C34MAVPR
- Zoro # G2387041
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 21 ft. |
Width | 2" |
Blade Width | 3/4 in |
For Material Width | 1-3/4 in to 7 in |
Blade Length | 21 ft |
Blade Length Group | 20 ft & Up |
Description
Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Alloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel, Tool Brand Morse, Blade Series Achiever, Use Case Production, Blade Width 3/4 in, Blade Length 21 ft, Blade Thickness 0.063 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1-3/4 in to 7 in, For Use With Saw Type Band Saws
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 3/4-10UNC (C77628)
- OSG Jobber Drill Bit, 7/64 in., XPM (8612278)
- WESTWARD Half Round File, 8 In. L, Ergo Handle (1NFW2)
- IRWIN Hanson EX-3 Carbon Steel Spiral Screw Extractor 6 in. 1 pc (53403)
- MORSE Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-10' 10-1/2)
- MORSE Band Saw Blade, 5 ft. 8" L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, M42 Series (ZWED025C812M42-5' 8)
- MORSE Band Saw Blade, 13 ft. 2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-13' 2)
- MORSE Band Saw Blade, 9 ft. 6 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (9'6" ZWEG083C811S)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 7/10 TPI, 0.020" Thick, Carbide Grit (7' 9"- ZCG010)
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-10')
- MILWAUKEE TOOL 10 TPI Compact Band Saw Blades 25-Pack (48-39-0506)
- Morse Power Saw Blades