Shop All Band Saw Blades
Morse
Band Saw Blade, 19 ft. L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal
Mfr # ZWEN635C46S-19' 0
Zoro # G6340713
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1-1/2"
- Teeth per Inch 4/6
- Thickness 0.050"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEN635C46S-19' 0
- Zoro # G6340713
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 19 ft. |
Width | 1-1/2" |
For Material Width | 3/8 in to 3/4 in |
Blade Width | 1 1/2 in |
Blade Length | 19 ft |
Blade Length Group | 17 ft to 19 ft 11 in |
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 1 1/2 in, Blade Length 19 ft, Blade Thickness 0.05 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 3/8 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 3/4 in Linemans Plier High Leverage, Steel (J12098)
- GEAR KEEPER Scanner Retractor, 42 in. L, Plastic, Snap (RT3-4512)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T075R)
- DEWALT Hole Saw Arbor, Quick Change, Shank 1/2 (DAH9912CPBM)
- MORSE Band Saw Blade, 9 ft. 10-1/8" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-9' 10-1/8)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-100')
- MORSE Band Saw Blade, 9 ft. 7-1/2 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-9' 7-1/2)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14-11'6)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-10' 10-1/2)
- MORSE Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C46M42PR-9' 11-1/2)
- LENOX Band Saw Blade, 9 ft. 9" L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1866155)
- Morse Power Saw Blades