Shop All Band Saw Blades
Morse
Band Saw Blade, 15 ft. 8 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal
Mfr # ZWEG360C46S-15' 8
Zoro # G6340634
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1-1/4"
- Teeth per Inch 4/6
- Thickness 0.042"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # ZWEG360C46S-15' 8
- Zoro # G6340634
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 15 ft. 8 in |
Width | 1-1/4" |
Blade Width | 3/4 in |
Blade Length | 15 ft 8 in |
For Material Width | 3/8 in to 3/4 in |
Blade Length Group | 15 ft to 15 ft 11 in |
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 15 ft 8 in, Blade Thickness 0.042 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 3/8 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2" Quick Change Hex Shank Drill Bit (KFDHEX1/2)
- IRWIN SELF FEED BIT 2-1/8"" (3046011)
- HHIP 3" X 1 Bore 45 Degree SCMT Indexable Face Mill (2062-3000)
- DEWALT 16" Spline Core Bit Shank (DW5910)
- MORSE Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46S-15' 0)
- MORSE Band Saw Blade, 15 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Bimetal (ZWEN635C34S-15' 0)
- MORSE Band Saw Blade, 100 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-100')
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10-10')
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Carbide (14'6" ZCTGGP23)
- MORSE Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C46M42PR-14' 6)
- MORSE Band Saw Blade, 9 ft. 6 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (3954681140-WWG)
- Morse Power Saw Blades