Shop All Band Saw Blades
Morse
Band Saw Blade, 14 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Carbide
Mfr # ZCTGCH34
Zoro # G6612547
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Hydraulic Shafts; Case Hardened Shafts and Shapes; Heat Treated Thick Wall Tubing
- Length 14 ft. 6 in
- Width 1"
- Teeth per Inch 3/4
- Thickness 0.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZCTGCH34
- Zoro # G6612547
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 14 ft. 6 in |
Width | 1" |
Details
Item | Band Saw Blade |
Primary Saw Application | Hydraulic Shafts; Case Hardened Shafts and Shapes; Heat Treated Thick Wall Tubing |
Teeth per Inch | 3/4 |
Thickness | 0.035" |
Material | Carbide |
Grade | M-Factor CH |
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYCLONE Chip Shield, Plastic, 4in dia., Translucent (AG1092-FZ)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-M (C70043)
- PROTO 3/4" Drive Ratcheting Head Torque Wrench (J6020AB) (J6020AB)
- PROTO Drive Pin Punch, 3/32 x 4 1/2 In (J48332)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (ZWEDR18MAT-5' 4-1/2)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal (ZWEFR14MAT-7' 9)
- MORSE Band Saw Blade, 6 ft. 1 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDW18-6'1)
- MORSE Band Saw Blade, 15 ft. 6 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal (ZWEN635C46S-15' 6)
- MORSE Band Saw Blade, 10 ft. 4 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-10' 4)
- MORSE Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-9' 11-1/2)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 6-10 TPI Premium Bimetal Blade (477818)
- Morse Band Saw Blades