Shop All Band Saw Blades
Morse
Band Saw Blade, 14 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Carbide
Mfr # 14'6" ZCTGGP34
Zoro # G6615165
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Alloy Steels; Mold Steels; Hardboard; Nickel Based Alloys; Plastic; Titanium Alloys; Tool Steels
- Width 1"
- Teeth per Inch 3/4
- Thickness 0.035"
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 14'6" ZCTGGP34
- Zoro # G6615165
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 14 ft. 6 in |
Width | 1" |
Blade Length | 14 ft 6 in |
For Material Width | 1-3/4 in to 7 in |
Blade Width | 1 in |
Blade Length Group | 14 ft to 14 ft 11 in |
Details
Primary Saw Application | Alloy Steels; Mold Steels; Hardboard; Nickel Based Alloys; Plastic; Titanium Alloys; Tool Steels |
Item | Band Saw Blade |
Teeth per Inch | 3/4 |
Thickness | 0.035" |
Material | Carbide |
Tooth Type | Variable |
Grade | Carbide, M-Factor, GP |
Application | Designed for Cutting Applications Including Alloy Steels, Mold Steels, Nickel Based Alloys, Tool Steels and Lower Grade Stainless Steels |
For Use With | Short Production and Maintenance Applications on Metals |
For Use With Saw Type | Band Saws |
Blade Thickness | 0.035 in |
Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Titanium Alloy, Tools Steel |
Blade Series | M-Factor GP |
Cutting Edge Style | Hook |
Tip Material | Carbide Tipped |
Primary Material Application | Stainless Steel & Hard Alloys |
Use Case | Production |
Blade Material | Carbide |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Titanium Alloy, Tools Steel, Tool Brand MK Morse, Blade Series M-Factor GP, Use Case Production, Blade Width 1 in, Blade Length 14 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 3/4, Tip Material Carbide Tipped, Blade Material Carbide, Cutting Edge Style Hook, For Material Width 1-3/4 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS 6mm Hex One Piece Drive Bit, 1/4 in. Square Drive (SHM406)
- IRWIN 7 in Curved Jaw Locking Plier (0702L3)
- GEDORE Open Ended Wrench, 70mm (894 70)
- BON TOOL Bon 28-132 Soil Probe, 60" (28-132)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Carbide (13'6" ZCTGGP34)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel, Hard Back Series (ZHBDW18 -5'4-1/2)
- MORSE Band Saw Blade, 15 ft. 4 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46MATPR-15' 4)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.020" Thick, Bimetal (ZWECC1014MAT-5' 4-1/2)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14 7' 9-1/2)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14 -12'6)
- MORSE Band Saw Blade, 9 ft. 6 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (3954811140-WWG)
- Morse Power Saw Blades