Shop All Band Saw Blades
Morse
Band Saw Blade, 14 ft. 3 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal
Mfr # 14'3" ZWEG083C811S
Zoro # G7605342
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 14 ft. 3 in
- Width 1"
- Teeth per Inch 8/11
- Thickness 0.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 14'3" ZWEG083C811S
- Zoro # G7605342
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 14 ft. 3 in |
Width | 1" |
Blade Length | 14 ft 3 in |
Blade Width | 1 in |
For Material Width | 1/8 in to 3/16 in |
Blade Length Group | 14 ft to 14 ft 11 in |
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 1 in, Blade Length 14 ft 3 in, Blade Thickness 0.035 in, Teeth per Inch 8/11, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1/8 in to 3/16 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Fxd Tip Snap Ring Plier Set, 7", 4 pcs. (82150)
- WRIGHT TOOL Attachment 1/4" Drive Extension - 6 (2406)
- PROTO Auto Pinch Off Pliers, 14 In. (JFF556)
- KNIPEX Notching Pliers, 10 In (90 61 20)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46MATPR-11' 0)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-11' 6)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (12'6" ZWEG083C34MAVPR)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDR06-12'6)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-13' 6)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 7/10 TPI, 0.032" Thick, Carbide Grit (7' 9" - ZCG070 TCG GMC)
- SUPERCUT 143-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (447514)
- Morse Power Saw Blades